Skip Content
SET HEX KEY T HANDLE 6 PC-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET HEX KEY T HANDLE 6 PC-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4969TT
  • Mfr. Model # 4969TT
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 219
  • Shipping Weight 1.15 lbs

Product Details

T-handle design for greater torque. Cushion grip handle provides added comfort. Hex size printed on handle for easy size identification. Tethered for anchoring when working at heights.

Technical Specs

  • Finish Black Oxide
  • Handle Type T-Handle, Ergonomic
  • Includes Tethered Accessories, Pouch
  • Item Tethered Hex Key T Handle Set
  • Number of Pieces 6
  • Blade Material Alloy Steel
  • Sizes Included 2, 2.5, 3, 4, 5, 6 mm
  • Handle Material PVC
  • Arm Length 6"
  • Arm Type Straight
  • Measurement Type Metric
  • Tether Capable Tether Ready
  • Size Code M2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list