Skip Content
SET HEX KEY 9PC METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET HEX KEY 9PC METRIC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4984
  • Mfr. Model # 4984
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.52 lbs

Product Details

9-piece metric hex key set. Sizes 1.5 mm to 10.0 mm.

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Includes Plastic Holder
  • Item Hex Key Set
  • Number of Pieces 9
  • Arm Type Standard
  • Sizes Included 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Blade Material Alloy Steel
  • Arm Length 1.70" - 4.30"
  • Measurement Type Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code M7
  • Shape Hex
  • Handle Material Alloy Steel
  • Meets/Exceeds ANSI B18.3.2M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list