Skip Content
SET HEX BIT 3/8 DR 7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET HEX BIT 3/8 DR 7 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4900-7C
  • Mfr. Model # 4900-7C
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 28
  • Shipping Weight 1.0 lbs

Product Details

7 piece 3/8 inch drive Hex bit socket set. Sizes 1/8 inch, 5/32 inch, 3/16 inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch on a socket bar.

Technical Specs

  • Finish Full Polished
  • Item Hex Bit Set
  • Includes Socket Bar, Socket Clips, (7) Bit Sockets, (2) Socket Holder
  • Number of Pieces 7
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Sockets Included 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Forged Alloy Steel
  • Drive Type Square
  • Tip Type Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list