Skip Content
SET HEX BIT 3/8-1/2 DR 10-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET HEX BIT 3/8-1/2 DR 10-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4900A-TT
  • Mfr. Model # 4900A-TT
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item 4 Hole Tethered Socket Set
  • Finish Chrome and Black Oxide
  • Number of Pieces 10
  • Drive Size 3/8", 1/2"
  • SAE or Metric SAE
  • Sockets Included 3/8 In Drive: 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In. 1/2 In Drive: 1/2, 9/16, 5/8"
  • Material Alloy Steel
  • Includes Blow Molded Case
  • Drive Type Square
  • Tip Type Hex
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list