SET HEX BIT 1/4 DR 6 PC M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET HEX BIT 1/4 DR 6 PC M

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4770-6
  • Mfr. Model # 4770-6
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 25
  • Shipping Weight 0.4 lbs

Product Details

6-piece 1/4 inch drive hex bit socket set. Metric.

Technical Specs

  • Includes (6) Bit Sockets, (2) Socket Holder
  • Finish Full Polished
  • Item Hex Bit Set
  • Number of Pieces 6
  • Drive Size 1/4"
  • Sockets Included 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric Metric
  • Material Forged Alloy Steel
  • Drive Type Square
  • Tip Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list