SET GEAR RATCHET 1/2DR 25PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET GEAR RATCHET 1/2DR 25PC

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT891226
  • Mfr. Model # 891226
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Item Pass-Thru Vortex(R) Ratchet Set
  • Finish Nickel Chrome
  • Number of Pieces 25
  • Drive Size 1/2"
  • Includes Blow Mold Case
  • Measurement Type SAE/Metric
  • Ratchets Included None
  • Deep Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None
  • Sockets Included 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4" and 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list