Skip Content
SET FOLDING HEX 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET FOLDING HEX 9 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4993
  • Mfr. Model # 4993
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.45 lbs

Product Details

9 piece folding Hex key set. Chrome plated steel case is 4-1/4 inches long. Black oxide bits are 1-7/16 to 2-3/4 inches long. Set includes: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 inch.

Technical Specs

  • Item Hex Key Set
  • Finish Black Oxide
  • Handle Type Fold Up
  • Number of Pieces 9
  • Sizes Included 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
  • Blade Material Alloy Steel
  • Shape Hex
  • Arm Type Long
  • Meets/Exceeds Federal Specification GGG - K275D
  • Arm Length 1.40 - 2.80"
  • Handle Material Chrome plated steel
  • Size Code S11
  • Measurement Type SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list