Skip Content
SET FOLDING HEX 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET FOLDING HEX 9 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4978
  • Mfr. Model # 4978
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.3 lbs

Product Details

9 piece folding Hex key set. Chrome plated steel case is 3-5/8 inches long. Black oxide bits are 1-1/4 to 2 inches long. Set includes: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 inch.

Technical Specs

  • Item Folding Hex-Key Set
  • Finish Black Oxide
  • Handle Type Fold Up
  • Shape Hex
  • Number of Pieces 9
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
  • Blade Material Alloy Steel
  • Arm Type Short
  • Handle Material Chrome plated steel
  • Measurement Type SAE
  • Arm Length 1.25 - 2.00"
  • Size Code S9
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list