Skip Content
SET FOLDING HEX 6 PC METR-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET FOLDING HEX 6 PC METR-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4973TT
  • Mfr. Model # 4973TT
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 219
  • Shipping Weight 0.85 lbs

Product Details

Tethered folding hex key set. Chrome handle. Steel blade. Black oxide finish. Includes tethered accessory. SAE set includes: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4". Metric set includes: 3, 4, 5, 6, 8, 10 mm.

Technical Specs

  • Finish Black Oxide
  • Handle Type Fold-Up
  • Includes Tethered Accessory
  • Number of Pieces 6
  • Sizes Included 3, 4, 5, 6, 8, 10 mm
  • Item Tethered Folding Hex Key Set
  • Blade Material Alloy Steel
  • Handle Material Chrome Steel
  • Arm Length 5"
  • Arm Type Standard
  • Tether Capable Tether Ready
  • Measurement Type Metric
  • Size Code M1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list