Skip Content
SET FOLDING HEX 5 PC LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET FOLDING HEX 5 PC LONG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4994
  • Mfr. Model # 4994
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.8 lbs

Product Details

5 piece long folding Hex key set. Chrome plated steel case is 5-1/4 inches long. Black oxide bits are 2-1/16 to 3-1/4 inches long. Set includes: 3/16, 7/32, 1/4, 5/16, 3/8 inch.

Technical Specs

  • Sizes Included 3/16", 7/32", 1/4", 5/16", 3/8"
  • Handle Type Fold Up
  • Number of Pieces 5
  • Finish Black Oxide
  • Item Hex Key Set
  • Blade Material Alloy Steel
  • Handle Material Chrome Plated Steel
  • Arm Length 2.40" - 3.30"
  • Measurement Type SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code S1
  • Shape Hex
  • Arm Type Long

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list