Skip Content
SET FEELER GAUGE 9 BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET FEELER GAUGE 9 BLADE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT000A
  • Mfr. Model # 000A
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 120
  • Shipping Weight 0.08 lbs

Product Details

9-piece standard feeler gauge set. Includes 9 short blades in No. 000C holder. Blades etched with both decimal and metric sizes.

Technical Specs

  • Item Standard Feeler Gauge Set
  • Number of Leaves 9
  • Includes Steel Holder
  • Features Blades Etched with Both Decimal Size and Metric Equivalent
  • Range (In.) 0.003 to 0.018
  • Size of Leaves 1/2" x 3"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list