Skip Content
SET FEELER GA METRIC 25 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET FEELER GA METRIC 25 B

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT00MM25
  • Mfr. Model # 00MM25
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.2 lbs

Product Details

25 piece metric feeler gauge set with 1/2 inch wide by 3-5/16 inches long blades. Sizes 0.04 mm - 1.00 mm.

Technical Specs

  • Blade Length (In.) 3-5/16
  • Item Feeler Gauge Set
  • Application Measuring Gaps, Construction
  • Blade Width (In.) 1/2
  • Includes Steel Holder
  • Number of Pieces 25
  • Thickness (mm) 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.00
  • Thickness (In.) 0.0015, 0.0019, 0.0023, 0.0027, 0.0031, 0.0035, 0.0039, 0.0059, 0.0078, 0.0098, 0.0118, 0.0137, 0.0157, 0.0177, 0.0196, 0.0216, 0.0236, 0.0255, 0.0275, 0.0314, 0.0334, 0.0354, 0.0374, 0.0393
  • Type Metric
  • Markings Blades Etched With Metric Sizes Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list