Skip Content
SET FEELER GA 16 BLADE OV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET FEELER GA 16 BLADE OV

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT000R
  • Mfr. Model # 000R
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.25 lbs

Product Details

Includes sizes 0.009 inch, 0.010 inch, 0.011 inch, 0.014 inch, 0.015 inch, 0.016 inch, 0.017 inch, 0.018 inch, 0.019 inch, 0.020 inch, 0.021 inch, 0.023 inch, 0.024 inch, 0.025 inch, 0.026 inch, Each blade is etched with both the decimal size and metric equivalent.

Technical Specs

  • Item Overhead Valve Feeler Gauge Set
  • Range (In.) 0.009 - 0.027
  • Number of Leaves 16
  • Features Blades are Offset at a Right Angle to Help Protect Hands From a Hot Manifold While Setting an Overhead Value, Blades Etched with Both Decimal Size and Metric Equivalent
  • Includes Steel Holder
  • Size of Leaves 1/2" x 3"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list