Skip Content
SET EXTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET EXTRACTOR

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW54009
  • Mfr. Model # 54009
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes 1/4, 5/16 (Turns 8mm), 3/8, 7/16 (Turns 11mm), 1/2, 9/16 (14mm), 5/8 (16mm), 11/16, 3/4" (Turns 19mm)
  • Item Bolt Extractor Set
  • Number of Pieces 9
  • Type Left Hand Spiral Flute
  • For Removing Studs, Bolts, Screws 1/4-3/4" & 8-19mm
  • Drive Size (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list