Discontinued with Replacement
SET EXT LNG HEX DRVER SKT 3/8IN 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET EXT LNG HEX DRVER SKT 3/8IN 7PC

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM15-425
  • Mfr. Model # 15-425
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.387 lbs
Suggested Replacement Product
BALL END HEX SOCKETS,3/8" DR,7 PCS,SAE

Your Price: NA

Technical Specs

  • Finish Full Polish Chrome Holder, Black Oxide Bit
  • Item Socket Set
  • Number of Pieces 7
  • Drive Size 3/8"
  • Sockets Included 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • SAE or Metric SAE
  • Includes (1) Socket Rail 9" (Mfr. No. 16-831), (7) Socket Clips (Mfr. No. 16-843), Extra Long Socket Bits
  • Material Heat Treated High Alloy Steel
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list