Skip Content
SET DRIVER PRECISION 6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SET DRIVER PRECISION 6 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J370
  • Mfr. Model # 10J370
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.75 lbs

Product Details

Dual rubber 3 section ergonomic grip. Shank shape: round. Number of pieces: 6. Includes: Torks T5, T6, T7, T8, T9, T10. Meets ANSI standards.

Technical Specs

  • Finish Satin Chrome, Black Tip
  • Includes Torks T5, T6, T7, T8, T9, T10
  • Item Precision Screwdriver Set
  • Number of Pieces 6
  • Shank Shape Round
  • Standards ANSI
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material SVCM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list