SET DRIVER IMPACTACT 13PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET DRIVER IMPACTACT 13PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7099A
  • Mfr. Model # 7099A
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 45
  • Shipping Weight 2.3 lbs

Product Details

Designed to loosen hard to turn nuts and bolts. Hand impact driver has heavy-duty spring for added torque.

Technical Specs

  • Finish Black Oxide
  • Includes Interchangeable Bits, Blow-Molded Case
  • Item Hand Impact Driver Set
  • Number of Pieces 13
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Sockets Included 1/4" and 5/16" Hex, No.1, No.2 and No.3 Phillips, 1/4" and 5/16" Hex, 3/16" and 9/32" Slotted
  • Standards Federal Specification GGG-W-660A, ANSI B107.2
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list