Skip Content
SET DRILL BIT 16 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET DRILL BIT 16 PC

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1956
  • Mfr. Model # DW1956
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.95 lbs

Product Details

16 piece set 1/16 in.-7/32 in. by 64ths, 1/4 in., 5/16 in., 3/8 in., 1/2 in. Pilot point tip starts on contact and reduces lockup on break through. No-spin shank, tapered web. Size markings above the shank. Includes die stock, tap wrench, collet, in a met

Technical Specs

  • Item Pilot Point Drill Bit Set
  • Finish Gold Ferrous Oxide
  • Includes (2) 1/16, (1) Each 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 1/4, 5/16, 3/8, 1/2"
  • Features Backtaper Design with Acute Cutting Edges and Enlarged Flute Chamber to Eliminate Walking, Minimize Friction and Maximize Chip Removal
  • Material HSS
  • Number of Pieces 16
  • Sizes 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list