SET,DRILL AND TAP,TIN,18PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET,DRILL AND TAP,TIN,18PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PXJ3
  • Mfr. Model # 5PXJ3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Finish TiN Coated
  • Includes Metal Index Case
  • Item Tap and Drill Set
  • Number of Pieces 18
  • Drill Sizes 36, 29, 25, 21, 7, F, 5/16, U, 27/64
  • Tap Sizes 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
  • Tap Dimension Type Inch, Machine
  • Thread Type NC, NF
  • Size Range #6 - 1/2"
  • Tap Chamfer Taper
  • Drill Bit Material High Speed Steel
  • Tap Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list