Skip Content
SET DBL BOX END WR SPLINE SAE 4 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SET DBL BOX END WR SPLINE SAE 4 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRBSK4XLS
  • Mfr. Model # RBSK4XLS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 62
  • Shipping Weight 3.2 lbs

Product Details

90 tooth spherical drive. 4 degreess swing arc and 0 degrees offset. Fully polished chrome vanadium steel construction.

Technical Specs

  • SAE or Metric SAE
  • Number of Pieces 4
  • Item 4 Piece SAE Set, 5/16" - 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list