Skip Content
SET DBL BOX END WR SPLINE MET 5 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SET DBL BOX END WR SPLINE MET 5 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRBSK5XLMS
  • Mfr. Model # RBSK5XLMS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 62
  • Shipping Weight 3.62 lbs

Product Details

90 tooth spherical drive. 4 degreess swing arc and 0 degrees offset. Fully polished chrome vanadium steel construction.

Technical Specs

  • Number of Pieces 5
  • SAE or Metric Metric
  • Item 5 Piece Metric Set, 8 mm - 19 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list