SET COMBO SCREWDRIVER 19 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET COMBO SCREWDRIVER 19 PIECE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9600EC
  • Mfr. Model # 9600EC
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.77 lbs

Product Details

19-piece combination screwdriver set. Includes: 5 cabinet tip, 7 regular Phillips(R), 5 square shank, 1 Stubby regular tip and 1 Stubby Phillips(R) tip.

Technical Specs

  • Item 19 Piece Set
  • Finish Chrome with Black Tip
  • Includes Keystone Round 1/8" x 6", 1/8" x 7", 1/8" x 11", 3/16" x 8", 3/16" x 12", 1/4" x 3-1/2", Keystone Square 3/16 x 8", 1/4 x 8", 5/16 x 10", 3/8 x 13", 3/8 x 17", Phillips #2 x 3-1/2", #0 x 6", #1 x 7",#1 x 12", #2 x 8", #2 x 12", #3 x 10", #4 x 13"
  • Number of Pieces 19
  • Shank Shape Round and Square
  • Handle Design 4 Sided
  • Handle Material Acetate
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list