SET CHISEL 7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET CHISEL 7 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT86B
  • Mfr. Model # 86B
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Product Details

Seven piece cold chisel set. Set includes sizes: 1/4 inch, 5/16 inch, 5/8 inch, 7/16 inch, 1/2 inch, 5/8 inch and 3/4 inch.

Technical Specs

  • Features Hand Ground Cutting Edge to the Exact Angle for Cutting, a Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in a Black Inlay
  • Item Cold Chisel Set
  • Includes Tool Roll Pouch
  • Length 5-1/2", 5-3/8", 5-9/16", 6", 6-3/4", 7-3/8", 8"
  • Material S2 Steel
  • Number of Pieces 7
  • Sizes Included 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list