SET BLUEGRANITE TURBO 7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET BLUEGRANITE TURBO 7 PC

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHCBG700T
  • Mfr. Model # HCBG700T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

Blue Granite Turbo Carbide Hammer Drill Bit Set. Features a diamond ground carbide tip, deep cut spiral flutes for fast chip removal, and a PowerGrip shank for aggressive gripping power in the chuck. Includes (1) 1/8x2x3, (2) 5/32x3x6, (2) 3/16x4x6, (1)

Technical Specs

  • Item Hammer Drill Bit Set
  • Number of Pieces 7
  • Includes (1) 1/8" x 2" x 3", (2) 5/32" x 3" x 6", (2) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 3/8" x 4" x 6"
  • Shank Shape Diamond
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list