Skip Content
SET BIT SPADE 6 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET BIT SPADE 6 PIECE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1587
  • Mfr. Model # DW1587
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Spade Bit Set, Carbon Steel, Shank Hex 1/4 Shank, Overall Length 6 In., Number of Pieces 6

Technical Specs

  • Number of Pieces 6
  • Item Wood Drilling Bit
  • Includes 3/8", 1/2", 5/8", 3/4", 7/8", 1" Bits
  • Material Carbon Steel Alloy
  • Drill Style Spade
  • Overall Length 6"
  • Shank Size 1/4"
  • Bit Dia. 3/8", 1/2", 5/8", 3/4", 7/8", 1"
  • For Use With Drill

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List