SET AVIONICS TECHNICIAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET AVIONICS TECHNICIAN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTTS0149AVI
  • Mfr. Model # TS0149AVI
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.37 lbs

Technical Specs

  • Item Avionics Technician's Set
  • Number of Pieces 149
  • Number of Sockets/Accs. 34
  • Wrenches Included 12 Point Combination SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Adjustable 4 and, 8", 6 Point Combination Short SAE- 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 and 3/8", Short Angle Open End- 7/32 x 7/32, 15/64 x 15/64, 1/4 x 1/4, 9/32 x 9/32, 5/16 x 5/
  • Drive Size 1/4"
  • Pliers Included Diagonal w/Grip, Needle Nose w/Grip, Needle Nose Curve w/Grip, Needle Nose w/Cutter, Duckbill w/Grip, 9-9/16" Power Track II, Slip Joint w/Grip, Wire Strippers, 6 Pc Miniature Plier Set: Diagonal Cutter Tapered Head, Diagonal Cutter Oval Head, Slim Needle Nose, Needle Nose, Transverse End Cutter, Angled Cutter, 2 Offset Screwdrivers, Punch and Chisel Holder
  • Recommended Tool Boxes 1ZMK2 Rolling Tool Storage Cabinet
  • Striking Tools Included 4 Ounce Ball Pein Hammer, 10 Ounce Compo Cast Hammer, 16 Ounce Soft Face Hammer, Punch Center, Punch Pin 3/16 and 1/8, Punch Starter 1/8, Cold Chisel 5/8
  • Miscellaneous Tools Included Flashlight, 4 Pc Pick set, 10Ft Tape Rule, Oval Inspection Mirror, Telescopic Magnetic Retriever, Flexible Retriever, 25 Blade feeler Gauge Set, 7 Pc Hex Key Set, Cotter Pin Puller Set
  • Number of Pliers 14
  • Number of Screwdrivers 52
  • Number of Wrenches 26
  • Number of Miscellaneous Tools 14
  • Number of Striking Tools 9
  • 1/4 In. Drive Sockets/Accs. Included 12 Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12 Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12 Point Universal SAE- 1/4, 5/16, 3/8 and 7/16", 8 Point Standard SAE- 1/4, 5/16 and 3/8", Pear Head Ratchet, Locking Extensions- 2 and 6", Wobble Extension 3", Flex Extension 6", Universal Joint, Socket Driver
  • Screwdrivers Included Round Shank Standard Slotted Stubby-1/4 x 1 1/2, 1/4 x 4 and 5/16 x 6", Round Shank Cabinet- 1/8 x 4, 1/8 x 6, 3/16 x 3, 3/16 x 4, 3/16 x 5 and 3/16 x 6", Phillips #1 x 3", #1 x 8", #2 x 1 9/16", #2 x 4", #3 x 6" and #0 x 3", Nut Driver Midget- 5/64 x 2 1/2, 3/32 x 2 1/2, 7/64 x 2 1/2, 1/8 x 2 1/2 and 5/32 x 2 1/2", Nut Driver Hollow Shank- 3/16 x 4 5/16, 1/4 x 4 5/16, 5/16 x 4 3/8, 11/32 x 4 3/8,
  • SAE or Metric SAE
  • Primary Application Aircraft Maintenance
  • Number of Consumable Parts 0
  • Tool Storage Type Included Rolling Cabinet
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list