Discontinued with Replacement
SET ARC PUNCH 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET ARC PUNCH 7PC

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1271ST
  • Mfr. Model # 1271ST
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs
Suggested Replacement Product
SET ARC PUNCH 7PC

Your Price: NA

Technical Specs

  • Includes Plastic Roll Case
  • Item Arch Punch
  • Number of Pieces 7
  • Sizes Included 1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1"
  • Features Inside Taper for Clearance
  • Length 4"
  • Material Heat Treated Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list