SET 9PC CARBIDE BURR DC 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET 9PC CARBIDE BURR DC 1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCBB918DC
  • Mfr. Model # CBB918DC
  • UNSPSC # 23172001
  • CATALOGUE PAGE # 545
  • Shipping Weight 4.0 lbs

Product Details

9 Piece Set - Double Cut

Technical Specs

  • Shank Size (In.) 1/8"
  • Item Double-Cut Burr Kit
  • Includes A51, SB51, SC51, SD51, SE51, SF51, SG51, SM51, SN51
  • Number of Pieces 9

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list