Skip Content
Discontinued with Replacement
SET 7PC WRENCH RATCHET PIVOT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET 7PC WRENCH RATCHET PIVOT S

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSFRP7
  • Mfr. Model # FRP7
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SET 7PC WRENCH RATCHET PIVOT S

Price: NA

Technical Specs

  • Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4"
  • Finish Mirror
  • Number of Pieces 7
  • Item Ratcheting Wrench Set
  • SAE or Metric SAE
  • Number of Points 12
  • Number of Geared Teeth 72
  • Flexible Head Yes
  • Min. Arc Swing 5 deg.
  • Offset 15 deg.
  • Wrench Style Combination, Pivot Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list