SET, 7 PC PERCUSSION DRILL BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET, 7 PC PERCUSSION DRILL BIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5207
  • Mfr. Model # DW5207
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.55 lbs

Product Details

Four piece set contains: 3/16 inch x 3 inch, 1/4 inch x 4 inch, 5/16 inch x 6 inch, 3/8 inch x 6 inch, 1/2 inch x 6 inch and case.

Technical Specs

  • Item Hammer Drill Bit Set
  • Number of Cutter Heads 2
  • Includes (1) 3/16" x 3", (2) 1/4" x 4", (1) 1/4" x 6", (1) 5/16" x 6", (1) 3/8" x 6" and (1) 1/2" x 6"
  • Number of Pieces 7
  • Shank Shape Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list