SET 6 PC SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET 6 PC SCREWDRIVER

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOM39
  • Mfr. Model # M39
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 202
  • Shipping Weight 1.8 lbs

Product Details

Non-sparking screwdriver set. Includes: 3 sizes of slotted screwdrivers and a #1, #2 and #3 Phillips.

Technical Specs

  • Finish Natural
  • Item Screwdriver Set
  • Includes S48: Standard Screwdriver, 5/16" Tip, 3" Blade, S49: Standard Screwdriver, 5/16" Tip, 6" Blade, S50: Standard Screwdriver, 3/8" Tip, 8" Blade, S1099a: No.1 Phillips Screwdriver,3" Blade S1099: No.2 Phillips Screwdriver, 4" Blade, S1100: No.3 Phillips Screwdriver, 6" Blade Roll Up Case with Hook and Loop Fastener
  • Number of Pieces 6
  • Shank Shape Round
  • Handle Design Fluted
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA and MSHA
  • Handle Material Acetate
  • Shank Material Beryllium Copper
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Non-sparking, Non-magnetic, Corrosion Resistant
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list