Skip Content
Discontinued with Replacement
SET 5PC XTR 7/16-5/8 + 11-16 close
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
SET 5PC XTR 7/16-5/8 + 11-16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT69X02
  • Mfr. Model # 69X02
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs
Suggested Replacement Product
SET SOCKET EXTRACTOR 1/4-5/8 + 7/16

Price: NA

Product Details

The working end has 18-30 teeth in a Hexagonal configuration to help grip rounded Hexagonal fasteners, round head bolts and pan head screws. Low profile design helps gain access to fasteners in tight spaces. The non-working end can be turned with wrenches. Can be used in combination with other drive tools (such as extensions, universal joints or ratchets with short arc swings) to help reach fasteners in difficult locations. Through-hole design helps gain access to fasteners at the end of the lon