SET,4PC PREMIUMPERCUSSION DRILL BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET,4PC PREMIUMPERCUSSION DRILL BIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5204
  • Mfr. Model # DW5204
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.3 lbs

Product Details

Four piece set contains: 3/16 inch x 3 inch, 1/4 inch x 4 inch, 5/16 inch x 6 inch, and case.

Technical Specs

  • Includes (1) Each of 3/16" Dia. x 2" D x 3" L, 1/4" Dia. x 3" D x 4" L, 5/16" Dia. x 5" D x 6" L, 3/8" Dia. x 5" D x 6" L
  • Shank Shape Round
  • Number of Pieces 4
  • Item Hammer Drill Bit Set
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list