Skip Content
SET 4 PCS BATTERY TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET 4 PCS BATTERY TORQUE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALS102
  • Mfr. Model # S102
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Torque Wrench, 7" Fiberglass Extension,1/2" Box End Wrench, 1/2" Standard 6 Pt Socket,Plastic Box
  • Item Battery Torque Set
  • Housing Material Steel over Impact Resistant, Orange/Yellow Flame Retardant Two-Color Insulating Material
  • Rotation CW
  • Primary Scale Increments -
  • Primary Scale Range 30 to 150 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list