Skip Content
SET 29PC 1/16-1/2X64TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET 29PC 1/16-1/2X64TH

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1872-18622
  • Mfr. Model # 1872-18622
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 3.3 lbs

Product Details

Force 5 split point jobber drill set increases metal removal rates, productivity and efficiency while decreasing overall costs. Drill set includes sizes 1/16 - 1/2 inch by 64ths in a sturdy metal index, 29 piece set.

Technical Specs

  • Includes Metal Drill Index
  • Item Jobber Drill Bit Set
  • Number of Pieces 29
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • Point Type Split
  • Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
  • List Number 1872
  • Cutting Direction Right Hand
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Standards Parabolic
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Drill Bit Grouping Drill Bit Set
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List