Skip Content
SET, 29 PIECE DRILLL BIT COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET, 29 PIECE DRILLL BIT COBALT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4069
  • Mfr. Model # DD4069
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

Cobalt Drill Bit Set, Number of Pieces 29, 8 Percent Cobalt Content, Split Point, Drill Point (Deg.) 135, Shank Dia. (In.) 1/16 In. To 1/2 In., For Use In Drill Press or Handheld Drills, Sizes Included 1/16 In. to 1/2 In. (1/64 In. Increments)

Technical Specs

  • Includes Tough Case Container
  • Item Jobber Drill Bit Set
  • Number of Pieces 29
  • Point Type Split Point
  • Cutting Direction Right Hand
  • Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List