Skip Content
SET 21PC 1/16-3/8X64TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET 21PC 1/16-3/8X64TH

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1872-18621
  • Mfr. Model # 1872-18621
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 0.2 lbs

Product Details

Force 5 split point jobber drill set increases metal removal rates, productivity and efficiency while decreasing overall costs. Drill set includes sizes 1/16 - 3/8 inch by 64ths in a sturdy metal index, 21 piece set.

Technical Specs

  • Item Jobber Drill Bit Set
  • Number of Pieces 21
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Includes Metal Drill Index
  • Point Type Split
  • Standards Parabolic
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit Set

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list