Skip Content
SET 1000V SE 39PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET 1000V SE 39PC

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC2184C.VSE
  • Mfr. Model # FC2184C.VSE
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.75 lbs

Technical Specs

  • Includes Pliers: 7-7/8" Multi-Grip, 7-7/8" Half Round, 6-1/2" Flat Nose, 6-1/2" Round Nose, 7-7/8" Bent Nose, 6-1/2" Diagonal Cutter, 7-1/4" Combination, 6-1/2" Diagonal, 6-1/2" End Cutters, 6-1/2" Wire Stripper, 1-3/8" Diagonal Cable Cutter, 9" Cable Cutter, Combo Wrenches: 8, 10, 12, 13, 14, 17, 19, 21mm, Hex Keys: 3, 4, 6mm, T-Handle Wrenches: 8, 10, 13mm, Screwdrivers: PoziDrive: PZ1, PZ2, Phillips: PH
  • Item Insulated Tool Set
  • Number of Pieces 39

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List