Skip Content
SET 1000V SE 3/8 DR 17 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET 1000V SE 3/8 DR 17 PC

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC-J.401AVSE
  • Mfr. Model # FC-J.401AVSE
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Includes Std Sockets: 8, 10, 11, 12, 13, 14, 15, 17, 19mm, Hex Bits: 4, 5, 6, 7, 8mm, T-Handle, 7" Ratchet, 5-7/8" Extension, Carrying Case
  • Item Insulated Socket Set
  • Drive Size 3/8"
  • Number of Pieces 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list