Skip Content
SET 1000V SE 1/2 DR 12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET 1000V SE 1/2 DR 12 PC

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC-S.400AVSE
  • Mfr. Model # FC-S.400AVSE
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Includes Sockets: 8, 9, 10, 11, 12, 13, 14, 17, 19mm, 10-3/8" Ratchet, 5-3/4 and 10-3/8" Extensions
  • Number of Pieces 12
  • Item Insulated Socket Set
  • Drive Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list