Skip Content
SERVICE SPRING CHAMBER BLACK FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERVICE SPRING CHAMBER BLACK FINISH

NEW STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZKF6
  • Mfr. Model # 2ZKF6
  • UNSPSC # 26112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Finish Black Powder
  • Drilling Length (In.) -
  • Includes -
  • Item Service Spring Chamber
  • Material Steel
  • Package Quantity 1
  • Standards SAE Test J1461
  • Type Type 24
  • Spline -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list