SERVICE JACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERVICE JACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ML70
  • Mfr. Model # 5ML70
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 441.0 lbs

Technical Specs

  • Handle Length 45-7/8"
  • Item Hydraulic Service Jack
  • Lifting Capacity 10 Tons
  • Chassis Length 54-3/4"
  • Power Raise 20"
  • Operation Type Manual
  • Application Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list