Skip Content
Discontinued with Replacement
SERVICE JACK SUV MAGIC LIFE 3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SERVICE JACK SUV MAGIC LIFE 3 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG25037
  • Mfr. Model # G25037
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.27 lbs
Suggested Replacement Product
HYDRAULIC SERVICE JACK,SUV,3 TONS

Price: NA

Product Details

Industrial grade wheels and swivel casters on internal bearings. Patented built-in bypass device and rugged universal joint release valve, metered release for precise load control and heavy gauge steel construction.

Technical Specs

  • Item Magic Lift SUV Service Jack
  • Handle Length 52"
  • Lifting Height Min. 4"
  • Lifting Capacity 6,600 lbs.
  • Lifting Height Max. 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list