SERVICE JACK AIR/HYDRAULIC 22T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERVICE JACK AIR/HYDRAULIC 22T

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1788B
  • Mfr. Model # 1788B
  • UNSPSC # 25174810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Type Under Axle
  • Base Size (In.) 28-1/2 x 14
  • Max. Height (In.) 20-5/8"
  • Base Steel
  • Handle Length 49-1/2"
  • Height (Closed) (In.) 10-5/8
  • Max. Toe Height (In.) 18-15/16"
  • Lifting Capacity 22 Tons
  • Standards PALD, Current Revision
  • Handle Lock Positions Retractable
  • Cylinder 90-145
  • Lifting Height Min. 8-1/4"
  • Lifting Height Max. 20-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list