SERVICE JACK 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SERVICE JACK 2 TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5202
  • Mfr. Model # 5202
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 2913
  • Shipping Weight 77.85 lbs

Product Details

These units feature unsurpassed speed to load, extends to maximum load in 3 strokes. Handle is angled back 17 degree allowing ease of view from the ground when extending the jack. Handle and chassis length make positioning under air dams easy. Formed frame edges both top and bottom resist twisting. Specially designed square saddle provides additional safety. Conforms to ANSI PALD10.

Technical Specs

  • Handle Length 39-1/2"
  • Lifting Capacity 2 Tons
  • Lifting Height Min. 3"
  • Chassis Length 34-5/8"
  • Lifting Height Max. 18-1/4"
  • Features Unsurpassed Speed to Load, Extends to Maximum Load in 3 Strokes
  • Application Automotive Lifting
  • Operation Type Manual
  • Item Service Jack
  • Standards ANSI PALD10
  • Caster Wheel Dia. 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list