SERVICE JACK 2 TON LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SERVICE JACK 2 TON LONG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG5200S
  • Mfr. Model # G5200S
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Product Details

Heavy-duty service jack, 2 ton capacity.Minimum height 127 mm, maximum height 917 mm.

Technical Specs

  • Lifting Capacity 4,400 lbs.
  • Item Heavy-Duty Hydraulic Service Jack
  • Lifting Height Min. 4"
  • Lifting Height Max. 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list