Skip Content
Discontinued with Replacement
SERVICE JACK  10 TON LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SERVICE JACK 10 TON LONG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG1001S
  • Mfr. Model # G1001S
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 440.92 lbs
Suggested Replacement Product
JACK SERVICE 10 TON

Price: NA

Product Details

Heavy-duty service jack, 10 ton capacity. Minimum height 178 mm, maximum height 686 mm.

Technical Specs

  • Item Heavy-Duty Hydraulic Service Jack
  • Lifting Height Min. 7"
  • Lifting Capacity 22,000 lbs.
  • Lifting Height Max. 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list