Skip Content
SERVICE GLADHAND W/ UMBRE SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SERVICE GLADHAND W/ UMBRE SEAL

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARGHS2
  • Mfr. Model # GHS2
  • UNSPSC # 25171702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Colour Blue
  • Material Steel
  • Item Gladhand with Umbrella Seal
  • Type Service
  • Standards SAE J318
  • Package Quantity 1
  • Includes Black Umbrella Rubber Seal
  • Port Size (In.) 1/2 FPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list