Skip Content
SERVICE ENTRANCE HEAD,ALUM,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SERVICE ENTRANCE HEAD,ALUM,4 IN

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19L556
  • Mfr. Model # 19L556
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Includes Clamp
  • Item Service Entrance Head
  • Conduit Fitting Type Cap
  • Conduit Trade Size 4"
  • Conduit Fitting Material Aluminum
  • For Use With Metallic Conduit
  • Overall Length 9-11/32"
  • Standards UL Listed
  • For Conduit Type EMT, IMC, or Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list