SERVICE ENTRANCE HEAD,ALUM,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERVICE ENTRANCE HEAD,ALUM,1/2 IN

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19L547
  • Mfr. Model # 19L547
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Clamp
  • Item Service Entrance Head
  • Conduit Fitting Type Cap
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Aluminum
  • For Use With Metallic Conduit
  • Overall Length 2-11/16"
  • Standards UL Listed
  • For Conduit Type EMT, IMC, or Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list